KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cork Washer, 0.25 ID x0.50 OD, PK10

VALUE BRAND| Zoro #: G0571776| Mfr #: 4PAJ6

$1.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.250"
Type: flat
Color: Black/Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571776 Mfr #: 4PAJ6
Inside Dia.: 0.250"Type: flat
Color: Black/TanThickness: 0.0625"
Seal Material: -Durometer: Shore A: 65 +/-10
Outside Dia.: 0.500"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -40 to 180
Fits Bolt Sizes: 1/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.020"
Seal Type: -Material: Cork Rubber
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.500 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews