JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cork Washer, 0.25 IDx0.625 OD, PK10

VALUE BRAND| Zoro #: G1924334| Mfr #: 4PAJ7

$2.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1924334 Mfr #: 4PAJ7
Type: FlatDurometer: Shore A: 65 +/-10
Thickness Tolerance: +/-0.020"Application: Cushioning, Sealing and Vibration Resistant
Temp. (F): -40 to 180Material: Cork Rubber
Color: Black/TanItem: Sealing Washer
Thickness: 0.0625"Fits Bolt Sizes: 1/4"
Inside Dia.: 0.250"Outside Dia.: 0.625"
Seal Type: -Seal Material: -
Rockwell Hardness: -Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.625 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.