Cork Washer, 0.375 IDx0.75 OD, PK10

VALUE BRAND| Zoro #: G0619796| Mfr #: 4PAK2

$2.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -40 to 180
Package Quantity: 10
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619796 Mfr #: 4PAK2
Temp. (F): -40 to 180Package Quantity: 10
Rockwell Hardness: -Fits Bolt Sizes: 3/8"
Thickness Tolerance: +/-0.020"Outside Dia.: 0.750"
Type: flatInside Dia.: 0.375"
Thickness: 0.0625"Seal Material: -
Durometer: Shore A: 65 +/-10Material: Cork Rubber
Color: Black/TanItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 3/8 In, Inside Dia. 0.375 In, Outside Dia. 0.750 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews