JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cork Washer, 0.625 ID x1.00 OD, PK5

VALUE BRAND| Zoro #: G1312753| Mfr #: 4PAK5

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1312753 Mfr #: 4PAK5
Color: Black/TanThickness: 0.0625"
Type: flatTemp. (F): -40 to 180
Item: Sealing WasherDurometer: Shore A: 65 +/-10
Thickness Tolerance: +/-0.020"Material: Cork Rubber
Application: Cushioning, Sealing and Vibration ResistantFits Bolt Sizes: 5/8"
Inside Dia.: 0.625"Outside Dia.: 1.000"
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 5/8 In, Inside Dia. 0.625 In, Outside Dia. 1.000 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.