Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cork Washer, 0.75 ID x 1.50 OD, PK5

VALUE BRAND| Zoro #: G1166855| Mfr #: 4PAK7

$3.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -40 to 180
Package Quantity: 5
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166855 Mfr #: 4PAK7
Temp. (F): -40 to 180Package Quantity: 5
Rockwell Hardness: -Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.500"
Type: flatInside Dia.: 0.750"
Thickness: 0.0625"Seal Material: -
Durometer: Shore A: 65 +/-10Material: Cork Rubber
Color: Black/TanItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 3/4 In, Inside Dia. 0.750 In, Outside Dia. 1.500 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews