KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cork Washer, 0.75 ID x 2.00 OD, PK5

VALUE BRAND| Zoro #: G2347624| Mfr #: 4PAK8

$4.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.750"
Type: flat
Color: Black/Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347624 Mfr #: 4PAK8
Inside Dia.: 0.750"Type: flat
Color: Black/TanThickness: 0.0625"
Seal Material: -Durometer: Shore A: 65 +/-10
Outside Dia.: 2.000"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -40 to 180
Fits Bolt Sizes: 3/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 5Thickness Tolerance: +/-0.020"
Seal Type: -Material: Cork Rubber
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 3/4 In, Inside Dia. 0.750 In, Outside Dia. 2.000 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews