Cork Washer, 1.00 ID x 1.50 OD, PK5

VALUE BRAND| Zoro #: G1629826| Mfr #: 4PAK9

$3.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -40 to 180
Package Quantity: 5
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629826 Mfr #: 4PAK9
Temp. (F): -40 to 180Package Quantity: 5
Rockwell Hardness: -Fits Bolt Sizes: 1"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.500"
Type: flatInside Dia.: 1.000"
Thickness: 0.0625"Seal Material: -
Durometer: Shore A: 65 +/-10Material: Cork Rubber
Color: Black/TanItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Cork Rubber, Fits Bolt Sizes 1 In, Inside Dia. 1.000 In, Outside Dia. 1.500 In, Thickness 0.0625 In, Thickness Tolerance +/- 0.020 In, Temp. -40 to 180 F, Color Black/Tan, Durometer Shore A: 65 +/- 10, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews