KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Corner Brace, Brass, 1 Hole, PK4

VALUE BRAND| Zoro #: G2038197| Mfr #: 1XMP5

$3.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Holes: With
Type: Decorative
Color: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038197 Mfr #: 1XMP5
Holes: WithType: Decorative
Color: -Width (In.): 1-1/4
Hardware: IncludedFinish: Antique Brass
Stanley Class Number: -Mounting Holes: 2
Size (In.): 1-1/4Item: Corner Brace
For Use With: -Package Quantity: 4
Stanley EDP Number: -Length (In.): 1-1/4
Material: BrassHoles per Leaf: 1
Height (In.): 7/16Country of Origin (subject to change): China

Description

Corner Brace, Type Decorative, Material Brass, Antique Brass Finish, Size 1 1/4 In, Width 1 1/4 In, Length 1 1/4 In, Height 7/16 In, Holes per Leaf 1, Holes With, Mounting Holes 2, Hardware Included, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews