20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Corner Brace, Steel, 1 1/4 Wx10 In L

VALUE BRAND| Zoro #: G0256821| Mfr #: 1WDE9

$13.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256821 Mfr #: 1WDE9
Hardware: IncludedItem: Corner Brace
Holes: WithHeight (In.): -
Mounting Holes: 4, 2 Each SideFor Use With: -
Holes per Leaf: 4Finish: Galvanized
Width (In.): 1-1/4Color: -
Type: -Stanley EDP Number: -
Stanley Class Number: -Size (In.): 10
Material: SteelLength (In.): 10
Country of Origin (subject to change): China

Product Description

Corner Brace, Material Steel, Galvanized Finish, Size 10 In, Width 1 1/4 In, Length 10 In, Holes per Leaf 5, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.