Corner Brace, Steel, 1-2/25 Wx8 In L

VALUE BRAND| Zoro #: G0942645| Mfr #: 1WDE8

$6.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: Galvanized
Stanley EDP Number: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942645 Mfr #: 1WDE8
Package Quantity: 1Finish: Galvanized
Stanley EDP Number: -Mounting Holes: 4, 2 Each Side
Height (In.): -Stanley Class Number: -
For Use With: -Holes: With
Type: -Material: steel
Color: -Width (In.): 1-2/25
Holes per Leaf: 3Hardware: Included
Size (In.): 8Length (In.): 8
Item: Corner BraceCountry of Origin (subject to change): China

Description

Corner Brace, Material Steel, Galvanized Finish, Size 8 In, Width 1-2/25 In, Length 8 In, Holes per Leaf 3, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews