KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Corner Brace, Steel, 1/2 Wx1 In L, PK4

VALUE BRAND| Zoro #: G1291543| Mfr #: 1WDF9

$3.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Holes: With
Type: -
Color: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291543 Mfr #: 1WDF9
Holes: WithType: -
Color: -Width (In.): 1/2
Hardware: IncludedFinish: Brass
Stanley Class Number: -Mounting Holes: 2, 1 Each Side
Size (In.): 1Item: Corner Brace
For Use With: -Package Quantity: 4
Stanley EDP Number: -Length (In.): 1
Material: BrassHoles per Leaf: 1
Height (In.): -Country of Origin (subject to change): China

Description

Corner Brace, Material Brass, Brass Finish, Size 1 In, Width 1/2 In, Length 1 In, Holes per Leaf 1, Holes With, Mounting Holes 2, 1 Each Side, Hardware Included, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews