Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4

VALUE BRAND| Zoro #: G1972117| Mfr #: 1WDJ9

$3.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972117 Mfr #: 1WDJ9
Stanley Class Number: -Stanley EDP Number: -
For Use With: -Holes: With
Color: -Type: -
Material: SteelLength (In.): 3-1/2
Hardware: IncludedItem: Corner Brace
Finish: BrassSize (In.): 3-1/2
Width (In.): 3/4Height (In.): -
Holes per Leaf: 3Mounting Holes: 4, 2 Each Side
Country of Origin (subject to change): China

Product Description

Corner Brace, Material Steel, Brass Finish, Size 3 1/2 In, Width 3/4 In, Length 3 1/2 In, Holes per Leaf 3, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.