Corner Guard, Bronze, 1x48in, Adhesive

VALUE BRAND| Zoro #: G0773674| Mfr #: 5KZR2

$24.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Bronze
Finish: Smooth
Height: 48"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0773674 Mfr #: 5KZR2
Number of Sides: 2Finish: Smooth
Height: 48"Corners: 1
Mounting: AdhesiveThickness: 0.085"
Width: 1"Material: PVC Plastic
Item: Corner GuardColor: Bronze
Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 0.085" corner guard from Value Brand. The dimensions are 48" tall by 1" wide. This corner guard comes in a bronze color with a smooth finish. A adhesive mounting ensures simple application. It is made of pvc plastic material.

Product Reviews