Corner Guard Bronze 2x48 Hardware FR

VALUE BRAND| Zoro #: G1236724| Mfr #: 5KZR6

$21.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236724 Mfr #: 5KZR6
Finish: SmoothHeight: 48"
Number of Sides: 2Corners: 1
Includes: HardwareItem: Corner Guard
Material: PVC PlasticFinish: Smooth
Mounting: 8 Wall HolesWidth: 2"
Color: BronzeMaterial Type: Flame Retardant
Thickness: 0.085"Country of Origin (subject to change): United States

Product Description

Stop energy-wasting air leaks around entry doors by installing this 0.085" corner guard from Value Brand. It is made of pvc plastic material. The dimensions are 48" tall by 2" wide. A 8 wall holes mounting ensures simple application. This corner guard comes in a bronze color with a smooth finish.

Product Reviews

Save 15%. Sign up for Z-mail.