Corner Guard, Bronze, 2x48in, Adhesive

VALUE BRAND| Zoro #: G0725803| Mfr #: 5KZR5

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Bronze
Finish: Smooth
Height: 48"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0725803 Mfr #: 5KZR5
Height: 48"Mounting: Adhesive
Number of Sides: 2Finish: Smooth
Corners: 1Thickness: 0.085"
Width: 2"Material: PVC
Item: Corner GuardColor: Bronze
Country of Origin (subject to change): United States

Product Description

Close up gaps in your threshold or door sweep with this 0.085" corner guard from Value Brand and prevent water, air, dust, or insects from getting inside. The dimensions are 48" tall by 2" wide. A adhesive mounting ensures simple application. It is made of pvc material. This corner guard comes in a bronze color with a smooth finish.

Product Reviews