KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Corner Guard Bronze 3x48 Adhesive

VALUE BRAND| Zoro #: G0243467| Mfr #: 5KZR8

$27.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Number of Sides: 2
Corners: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243467 Mfr #: 5KZR8
Width: 3"Number of Sides: 2
Corners: 1Item: Corner Guard
Color: BronzeMounting: Adhesive
Height: 48"Finish: Smooth
Thickness: 0.095"Material: PVC Plastic
Country of Origin (subject to change): United States

Description

Corner Guard, Width 3 In., Height 48 In., Smooth Finish, Bronze Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.095 In., Number of Sides 2, Corners 1

Reviews