Corner Guard Bronze 3x48 Hardware FR

VALUE BRAND| Zoro #: G2157522| Mfr #: 5KZR9

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157522 Mfr #: 5KZR9
Corners: 1Finish: Smooth
Height: 48"Number of Sides: 2
Includes: HardwareItem: Corner Guard
Material: PVC PlasticFinish: Smooth
Mounting: 8 Wall HolesColor: Bronze
Material Type: Flame RetardantThickness: 0.095"
Width: 3"Country of Origin (subject to change): United States

Product Description

Corner Guard, Width 3 In., Height 48 In., Smooth Finish, Bronze Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.095 In., Number of Sides 2, Corners 1, Includes Hardware
Save 15%. Sign up for Z-mail.