JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Corner Guard Bronze 4x48 Hardware FR

VALUE BRAND| Zoro #: G0804377| Mfr #: 5KZT2

$38.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804377 Mfr #: 5KZT2
Number of Sides: 2Material: PVC Plastic
Item: Corner GuardIncludes: Hardware
Height: 48"Finish: Smooth
Material Type: Flame RetardantColor: Bronze
Corners: 1Thickness: 0.115"
Mounting: 8 Wall HolesWidth: 4"
Country of Origin (subject to change): United States

Product Description

Corner Guard, Width 4 In., Height 48 In., Smooth Finish, Bronze Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 In., Number of Sides 2, Corners 1, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.