Corner Guard, Gray, 2.5inx48inBullnose, FR

VALUE BRAND| Zoro #: G2363575| Mfr #: 6YDD1

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363575 Mfr #: 6YDD1
Finish: SmoothHeight: 48"
Number of Sides: 2Corners: 1
Includes: HardwareItem: Bull Nose Corner Guard
Material: PVC PlasticFinish: Smooth
Mounting: 8 Wall HolesMaterial Type: Flame Retardant
Thickness: 0.085"Width: 2-1/2"
Color: GrayCountry of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 0.085" bull nose corner guard from Value Brand. The dimensions are 48" tall by 2-1/2" wide. A 8 wall holes mounting ensures simple application. This bull nose corner guard comes in a gray color with a smooth finish. It is made of pvc plastic material.

Product Reviews

Save 15%. Sign up for Z-mail.