Corner Guard, Gray, 2.5x48Bullnose, Adhesiv

VALUE BRAND| Zoro #: G0812786| Mfr #: 6YDE0

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Sides: 2
Mounting: Adhesive
Height: 48"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0812786 Mfr #: 6YDE0
Number of Sides: 2Mounting: Adhesive
Height: 48"Corners: 1
Finish: SmoothThickness: 0.085"
Material: PVC PlasticItem: Bull Nose Corner Guard
Color: GrayWidth: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Bull Nose Corner Guard, Width 2-1/2 In., Height 48 In., Smooth Finish, Gray Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 In., Number of Sides 2, Corners 1

Product Reviews