KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Corner Guard Gray 4x48 Hardware FR

VALUE BRAND| Zoro #: G1986442| Mfr #: 5KZR0

$35.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Material Type: Flame Retardant
Corners: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986442 Mfr #: 5KZR0
Width: 4"Material Type: Flame Retardant
Corners: 1Includes: Hardware
Color: GrayMounting: 8 Wall Holes
Number of Sides: 2Item: Corner Guard
Finish: SmoothHeight: 48"
Thickness: 0.115"Material: PVC Plastic
Country of Origin (subject to change): United States

Description

Corner Guard, Width 4 In., Height 48 In., Smooth Finish, Gray Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 In., Number of Sides 2, Corners 1, Includes Hardware

Reviews