BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Corner Guard Silver 3x48 Hardware FR

VALUE BRAND| Zoro #: G1981332| Mfr #: 5KZL3

$32.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: 8 Wall Holes
Finish: Smooth
Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981332 Mfr #: 5KZL3
Mounting: 8 Wall HolesFinish: Smooth
Width: 3"Number of Sides: 2
Corners: 1Thickness: 0.095"
Material: PVC PlasticMaterial Type: Flame Retardant
Color: SilverItem: Corner Guard
Height: 48"Includes: Hardware
Country of Origin (subject to change): United States

Description

Corner Guard, Width 3 In., Height 48 In., Smooth Finish, Silver Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.095 In., Number of Sides 2, Corners 1, Includes Hardware

Reviews