Corner Guard Silver 4x48 Adhesive

VALUE BRAND| Zoro #: G2173385| Mfr #: 5KZL4

$32.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173385 Mfr #: 5KZL4
Finish: SmoothHeight: 48"
Number of Sides: 2Corners: 1
Item: Corner GuardMaterial: PVC Plastic
Finish: SmoothMounting: Adhesive
Thickness: 0.115"Width: 4"
Color: SilverCountry of Origin (subject to change): United States

Product Description

Close up gaps in your threshold or door sweep with this 0.115" corner guard from Value Brand and prevent water, air, dust, or insects from getting inside. This corner guard comes in a silver color with a smooth finish. It is made of pvc plastic material. A adhesive mounting ensures simple application. The dimensions are 48" tall by 4" wide.

Product Reviews

Save 15%. Sign up for Z-mail.