JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Corner Guard Yellow 2x48 Hardware FR

VALUE BRAND| Zoro #: G1037897| Mfr #: 5KZH9

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1037897 Mfr #: 5KZH9
Finish: SmoothHeight: 48"
Number of Sides: 2Corners: 1
Includes: HardwareItem: Corner Guard
Material: PVC PlasticFinish: Smooth
Mounting: 8 Wall HolesColor: yellow
Material Type: Flame RetardantThickness: 0.085"
Width: 2"Country of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.085" corner guard to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. This corner guard comes in a yellow color with a smooth finish. A 8 wall holes mounting ensures simple application. It is made of pvc plastic material. The dimensions are 48" tall by 2" wide.

Product Reviews

Save 15%. Sign up for Z-mail.