PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Corner Guard Yellow 3x48 Adhesive

VALUE BRAND| Zoro #: G0655076| Mfr #: 5KZJ0

$35.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655076 Mfr #: 5KZJ0
Height: 48"Finish: Smooth
Number of Sides: 2Corners: 1
Item: Corner GuardMaterial: PVC Plastic
Finish: SmoothMounting: Adhesive
Thickness: 0.095"Width: 3"
Color: yellowCountry of Origin (subject to change): United States

Product Description

From Value Brand, use this 0.095" corner guard to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. A adhesive mounting ensures simple application. This corner guard comes in a yellow color with a smooth finish. It is made of pvc plastic material. The dimensions are 48" tall by 3" wide.

Product Reviews