Corp of Engineers Penetrometer, 300 psi

VALUE BRAND| Zoro #: G0431751| Mfr #: 5DPH6

$1320.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 30 Degree Cone with 1/2 Sq In Base Area, 150 lb Capacity Proving Ring, Dial Indicator Calibrated Direct 0 to 300 psi in 5 psi Increments, 5/8" Dia. x 19" Extension Rod, Handle and Instructions
Item: Corp of Engineers Penetrometer
Range: 0 to 300 Psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431751 Mfr #: 5DPH6
Includes: 30 Degree Cone with 1/2 Sq In Base Area, 150 lb Capacity Proving Ring, Dial Indicator Calibrated Direct 0 to 300 psi in 5 psi Increments, 5/8" Dia. x 19" Extension Rod, Handle and InstructionsItem: Corp of Engineers Penetrometer
Range: 0 to 300 PsiManufacturers Warranty Length: 6 Months
Country of Origin (subject to change): United States

Description

Corp of Engineers Penetrometer, Range 0 to 300 psi, Includes 30 Degree Cone with 1/2 Sq In Base Area, 150 lb Capacity Proving Ring, Dial Indicator Calibrated Direct 0 to 300 psi in 5 psi Increments, 5/8 In Dia. x 19 In Extension Rod, Handle and Instructions

Reviews