Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Corrugated Moving/Storage Box

VALUE BRAND| Zoro #: G3779081| Mfr #: 1PJZ6

$3.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 18"
Color: Brown
Inside Depth: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779081 Mfr #: 1PJZ6
Inside Width: 18"Color: Brown
Inside Depth: 24"Item: Corrugated Moving/Storage Box
Meets: 200-lb. TestInside Length: 24"
Country of Origin (subject to change): United States

Description

Corrugated Moving/Storage Box, Brown, Inside Length 24 In., Inside Width 18 In., Inside Depth 24 In., Meets 200-lb. Test

Reviews