Corrugated Moving/Storage Box, 32 ECT

VALUE BRAND| Zoro #: G3779745| Mfr #: 1PJZ3

$1.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: 200-lb. Test
Inside Depth: 12-1/2"
Inside Width: 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779745 Mfr #: 1PJZ3
Meets: 200-lb. TestInside Depth: 12-1/2"
Inside Width: 12-1/2"Inside Length: 16"
Item: Corrugated Moving/Storage BoxCountry of Origin (subject to change): United States

Description

Corrugated Moving/Storage BoxInside Length 16 In., Inside Width 12-1/2 In., Inside Depth 12-1/2 In., Meets 200-lb. Test

Reviews