Corrugated Pads, 24x24, PK50

VALUE BRAND| Zoro #: G0528053| Mfr #: 5HZT1

$30.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Kraft Brown
Width: 24"
Item: Corrugated Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528053 Mfr #: 5HZT1
Color: Kraft BrownWidth: 24"
Item: Corrugated PadsMeets: 200 lb. Test
Thickness: 0.125"Length: 24"
Material: Corrugated PaperCountry of Origin (subject to change): United States

Description

Corrugated Pads, Length 24 In., Width 24 In., Kraft Brown Color, Corrugated Paper, Thickness 0.125 In., Meets 200 lb. Test, Package Quantity 50

Reviews