Corrugated Pads, 24x72, PK10

VALUE BRAND| Zoro #: G0903226| Mfr #: 5HZT5

$24.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: 200 lb. Test
Thickness: 0.125"
Material: Corrugated Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903226 Mfr #: 5HZT5
Meets: 200 lb. TestThickness: 0.125"
Material: Corrugated PaperColor: Kraft Brown
Width: 72"Length: 24"
Country of Origin (subject to change): United States

Description

Corrugated Pads, Length 24 In., Width 72 In., Kraft Brown Color, Corrugated Paper, Thickness 0.125 In., Meets 200 lb. Test, Package Quantity 10

Reviews