STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Corrugated Pads, 30x30, PK10

VALUE BRAND| Zoro #: G1924571| Mfr #: 5HZT6

$8.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Kraft Brown
Width: 30"
Item: Corrugated Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924571 Mfr #: 5HZT6
Color: Kraft BrownWidth: 30"
Item: Corrugated PadsMeets: 200 lb. Test
Thickness: 0.125"Length: 30"
Material: Corrugated PaperCountry of Origin (subject to change): United States

Description

Corrugated Pads, Length 30 In., Width 30 In., Kraft Brown Color, Corrugated Paper, Thickness 0.125 In., Meets 200 lb. Test, Package Quantity 10

Reviews