Corrugated Pads, 40x40, PK10

VALUE BRAND| Zoro #: G0323827| Mfr #: 5HZT9

$16.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Kraft Brown
Width: 40"
Item: Corrugated Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323827 Mfr #: 5HZT9
Color: Kraft BrownWidth: 40"
Item: Corrugated PadsMeets: 200 lb. Test
Thickness: 0.125"Length: 40"
Material: Corrugated PaperCountry of Origin (subject to change): United States

Description

Corrugated Pads, Length 40 In., Width 40 In., Kraft Brown Color, Corrugated Paper, Thickness 0.125 In., Meets 200 lb. Test, Package Quantity 10

Reviews