BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Corrugated Pads, 42x48, PK10

VALUE BRAND| Zoro #: G0494076| Mfr #: 5HZU3

$18.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Kraft Brown
Width: 48"
Item: Corrugated Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494076 Mfr #: 5HZU3
Color: Kraft BrownWidth: 48"
Item: Corrugated PadsMeets: 200 lb. Test
Thickness: 0.125"Length: 42"
Material: Corrugated PaperCountry of Origin (subject to change): United States

Description

Corrugated Pads, Length 42 In., Width 48 In., Kraft Brown Color, Corrugated Paper, Thickness 0.125 In., Meets 200 lb. Test, Package Quantity 10

Reviews