Corrugated Shelf Bin, W 10-1/4, Hopper

VALUE BRAND| Zoro #: G3779246| Mfr #: 6GDU3

$1.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3779246 Mfr #: 6GDU3
Item: Corrugated Shelf BinColor: White
Corrugated Bin Item: Corrugated Shelf BinTest Rating: 100 lb.
ESD Conductive: NoItem: Corrugated Shelf Bin
Max. No. of Bins/36-In. Wide Shelf: 3Max. No. of Bins/48-In. Wide Shelf: 4
Outside Height: 8-1/2"Outside Width: 10-1/4"
Outside Length: 17"Country of Origin (subject to change): China

Product Description

100 lb. Test Rating, Outside Height 8-1/2 In., Outside Length 17 In., Outside Width 10-1/4 In., Max. No. of Bins/36-In. Wide Shelf 3, Max. No. of Bins/48-In. Wide Shelf 4, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Product Reviews