Corrugated Shelf Bin, W 16-1/4, Hopper

VALUE BRAND| Zoro #: G3783333| Mfr #: 6GDR7

$0.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Outside Length: 11"
Max. No. of Bins/48-In. Wide Shelf: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3783333 Mfr #: 6GDR7
Color: WhiteOutside Length: 11"
Max. No. of Bins/48-In. Wide Shelf: 2ESD Conductive: No
Outside Height: 4-3/4"Max. No. of Bins/36-In. Wide Shelf: 2
Item: Corrugated Shelf BinCorrugated Bin Item: Corrugated Shelf Bin
Outside Width: 16-1/4"Test Rating: 100 lb.
Country of Origin (subject to change): China

Description

100 lb. Test Rating, Outside Height 4-3/4 In., Outside Length 11 In., Outside Width 16-1/4 In., Max. No. of Bins/36-In. Wide Shelf 2, Max. No. of Bins/48-In. Wide Shelf 2, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Reviews