KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Corrugated Shelf Bin, W 2-1/4, Hopper, Min. Qty 25

VALUE BRAND| Zoro #: G3783281| Mfr #: 6GDR1

$0.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Test Rating: 100 lb.
Corrugated Bin Item: Corrugated Shelf Bin
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3783281 Mfr #: 6GDR1
Test Rating: 100 lb.Corrugated Bin Item: Corrugated Shelf Bin
Color: WhiteMax. No. of Bins/48-In. Wide Shelf: 20
Outside Width: 2-1/4"ESD Conductive: No
Outside Height: 4-3/4"Max. No. of Bins/36-In. Wide Shelf: 15
Outside Length: 11"Item: Corrugated Shelf Bin
Country of Origin (subject to change): China

Description

100 lb. Test Rating, Outside Height 4-3/4 In., Outside Length 11 In., Outside Width 2-1/4 In., Max. No. of Bins/36-In. Wide Shelf 15, Max. No. of Bins/48-In. Wide Shelf 20, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Reviews