Corrugated Shelf Bin, W 4-1/4, Hopper, Min. Qty 25

VALUE BRAND| Zoro #: G3782773| Mfr #: 6GDT4

$0.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Test Rating: 100 lb.
Corrugated Bin Item: Corrugated Shelf Bin
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3782773 Mfr #: 6GDT4
Test Rating: 100 lb.Corrugated Bin Item: Corrugated Shelf Bin
Color: WhiteMax. No. of Bins/48-In. Wide Shelf: 11
Outside Width: 4-1/4"ESD Conductive: No
Outside Height: 4-3/4"Max. No. of Bins/36-In. Wide Shelf: 8
Outside Length: 23"Item: Corrugated Shelf Bin
Country of Origin (subject to change): China

Description

100 lb. Test Rating, Outside Height 4-3/4 In., Outside Length 23 In., Outside Width 4-1/4 In., Max. No. of Bins/36-In. Wide Shelf 8, Max. No. of Bins/48-In. Wide Shelf 11, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Reviews