Corrugated Shelf Bin, W 4-1/4, Hopper

VALUE BRAND| Zoro #: G3778887| Mfr #: 6GDU0

$1.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Test Rating: 100 lb.
Max. No. of Bins/36-In. Wide Shelf: 8
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3778887 Mfr #: 6GDU0
Test Rating: 100 lb.Max. No. of Bins/36-In. Wide Shelf: 8
Color: WhiteOutside Length: 17"
Outside Height: 8-1/2"Outside Width: 4-1/4"
ESD Conductive: NoMax. No. of Bins/48-In. Wide Shelf: 11
Corrugated Bin Item: Corrugated Shelf BinCountry of Origin (subject to change): China

Description

100 lb. Test Rating, Outside Height 8-1/2 In., Outside Length 17 In., Outside Width 4-1/4 In., Max. No. of Bins/36-In. Wide Shelf 8, Max. No. of Bins/48-In. Wide Shelf 11, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Reviews