Corrugated Shelf Bin, W 6-1/4, Hopper

VALUE BRAND| Zoro #: G3778801| Mfr #: 6GDU1

$1.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3778801 Mfr #: 6GDU1
Item: Corrugated Shelf BinColor: white
Corrugated Bin Item: Corrugated Shelf BinTest Rating: 100 lb.
ESD Conductive: NoItem: Corrugated Shelf Bin
Max. No. of Bins/36-In. Wide Shelf: 5Max. No. of Bins/48-In. Wide Shelf: 7
Outside Length: 17"Outside Height: 8-1/2"
Outside Width: 6-1/4"Country of Origin (subject to change): China

Product Description

Get this corrugated shelf bin from Value Brand to store all kinds of tools and parts. The dimensions are 8-1/2" tall by 6-1/4" wide by 17" deep.

Product Reviews