Corrugated Shelf Bin, W 6-1/4, Hopper

VALUE BRAND| Zoro #: G3783367| Mfr #: 6GDR3

$0.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3783367 Mfr #: 6GDR3
Color: whiteItem: Corrugated Shelf Bin
ESD Conductive: NoCorrugated Bin Item: Corrugated Shelf Bin
Test Rating: 100 lb.Outside Length: 11"
Outside Height: 4-3/4"Outside Width: 6-1/4"
Max. No. of Bins/48-In. Wide Shelf: 7Max. No. of Bins/36-In. Wide Shelf: 5
Country of Origin (subject to change): China

Product Description

Corrugated shelf bin from Value Brand is made to store all kinds of tools and parts. The dimensions are 4-3/4" tall by 6-1/4" wide by 11" deep.

Product Reviews