WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Corrugated Shelf Bin, W 6-1/4, Hopper

VALUE BRAND| Zoro #: G3782877| Mfr #: 6GDT5

$1.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Outside Width: 6-1/4"
Max. No. of Bins/36-In. Wide Shelf: 5
Test Rating: 100 lb.

Technical Specifications

Zoro #: G3782877 Mfr #: 6GDT5
Outside Width: 6-1/4"Max. No. of Bins/36-In. Wide Shelf: 5
Test Rating: 100 lb.Corrugated Bin Item: Corrugated Shelf Bin
Color: whiteMax. No. of Bins/48-In. Wide Shelf: 7
Item: Corrugated Shelf BinOutside Height: 4-3/4"
Outside Length: 23"ESD Conductive: No
Country of Origin (subject to change): China

Product Description

100 lb. Test Rating, Outside Height 4-3/4 In., Outside Length 23 In., Outside Width 6-1/4 In., Max. No. of Bins/36-In. Wide Shelf 5, Max. No. of Bins/48-In. Wide Shelf 7, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Product Reviews