Corrugated Shelf Bin, W 6-1/4, Hopper

VALUE BRAND| Zoro #: G3779185| Mfr #: 6GDT8

$1.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 11"
Max. No. of Bins/48-In. Wide Shelf: 7
Item: Corrugated Shelf Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779185 Mfr #: 6GDT8
Outside Length: 11"Max. No. of Bins/48-In. Wide Shelf: 7
Item: Corrugated Shelf BinOutside Height: 8-1/2"
Max. No. of Bins/36-In. Wide Shelf: 5Outside Width: 6-1/4"
ESD Conductive: NoTest Rating: 100 lb.
Color: WhiteCorrugated Bin Item: Corrugated Shelf Bin
Country of Origin (subject to change): China

Description

100 lb. Test Rating, Outside Height 8-1/2 In., Outside Length 11 In., Outside Width 6-1/4 In., Max. No. of Bins/36-In. Wide Shelf 5, Max. No. of Bins/48-In. Wide Shelf 7, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Reviews