Corrugated Shelf Bin, W 8-1/4, Hopper

VALUE BRAND| Zoro #: G3779151| Mfr #: 6GDU2

$1.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3779151 Mfr #: 6GDU2
Item: Corrugated Shelf BinColor: White
Corrugated Bin Item: Corrugated Shelf BinTest Rating: 100 lb.
ESD Conductive: NoItem: Corrugated Shelf Bin
Max. No. of Bins/36-In. Wide Shelf: 4Max. No. of Bins/48-In. Wide Shelf: 5
Outside Height: 8-1/2"Outside Width: 8-1/4"
Outside Length: 17"Country of Origin (subject to change): China

Product Description

100 lb. Test Rating, Outside Height 8-1/2 In., Outside Length 17 In., Outside Width 8-1/4 In., Max. No. of Bins/36-In. Wide Shelf 4, Max. No. of Bins/48-In. Wide Shelf 5, No ESD Conductive, Color White, Corrugated Bin Item Corrugated Shelf Bin

Product Reviews