Cotter Pin, 3/64"Dx1/2" L, Steel, PK500

VALUE BRAND| Zoro #: G1135312| Mfr #: WWG-046-0500-LZ

$5.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135312 Mfr #: WWG-046-0500-LZ
Meets/Exceeds: IFI, ANSI/ASME B 18.8.1Finish: zinc
Material: Low carbon steelItem: Cotter Pin
Pin Dia.: 3/64"Length: 1/2"
Country of Origin (subject to change): India

Product Description

Cotter Pin, Low Carbon Steel, Zinc Plated Finish, 3/64 In Dia, 1/2 In Length, Meets IFI, ANSI/ASME B 18.8.1, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.