DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Cotter Pin Assortment, 2306 Pcs, 24 Sizes

VALUE BRAND| Zoro #: G0982694| Mfr #: 1PJC6

$177.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982694 Mfr #: 1PJC6
Meets: ASME B 18.8.1Includes: (240) Each: 1/16x1/2", (150) Each: 1/16x3/4", 3/32x3/4", (100) Each: 3/64x1/2", 1/16x1", x1-1/2", x2", 3/32x1", x1-1/4", x1-1/2", x2", 7/64x1", 1/8x1-1/4", x1-3/4", 5/32x2-1/2", 3/16x2", x2-1/2", 1/4x2", (70) Each: 1/8x1", (60) Each: 1/8x1-1/2", (48) Each: 1/8x2", (36) Each: 5/32x1-1/2", (26) Each: 5/32x2", 3/16x1-1/2", and Plastic Container
Item: Pin AssortmentType: Cotter
Material: Low Carbon SteelFinish: Plain
Number of Pieces: 2306Number of Sizes: 24
Meets/Exceeds: ASME B 18.8.1Country of Origin (subject to change): Taiwan

Product Description

Cotter Pin Assortment, Standard, Low Carbon Steel Material, Plain Finish, Number of Pieces 2306, Number of Sizes 24, Meets ASME B 18.8.1, Includes (240) 1/16x1/2 In, 150 of Each 1/16x3/4, 3/32x3/4 In, 100 of Each 3/64x1/2, 1/16x1, 1/16x1 1/2, 1/16x2, 3/32x1, 3/32x1 1/4, 3/32x1 1/2, 3/32x2, 7/64x1, 1/8x1 1/4, 1/8x1 3/4, 5/32x2 1/2, 3/16x2, 3/16x2 1/2, 1/4x2 In, (70) 1/8x1 In, (60) 1/8x1 1/2 In, (48) 1/8x2 In, (36) 5/32x1 1/2 In, 26 of Each 5/32x2, 3/16x1 1/2 In, Plastic Box with Lid Chart

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.