20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100

VALUE BRAND| Zoro #: G1620613| Mfr #: 00-125-1500-P

$3.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620613 Mfr #: 00-125-1500-P
Fits Shaft Dia.: -Item: Cotter Pin
Type: Extended ProngMaterial: Low Carbon Steel
Length: 1-1/2"Finish: Zinc
Pin Dia.: 1/8"Meets/Exceeds: ANSI/ASME B 18.8.8
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.