Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100

VALUE BRAND| Zoro #: G1712024| Mfr #: 03-125-1500

$12.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712024 Mfr #: 03-125-1500
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 1-1/2"
Package Quantity: 100Pin Dia.: 1/8"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.71
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 1/8 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.71, Package Quantity 100

Reviews