Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000

VALUE BRAND| Zoro #: G1096471| Mfr #: 2WZG9

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1096471 Mfr #: 2WZG9
Item: Cotter PinFinish: Zinc
Material: Low Carbon SteelType: Extended Prong
Fits Shaft Dia.: -Pin Dia.: 1/8"
Meets/Exceeds: ANSI/ASME B 18.8.9Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.9, Package Quantity 1000
Save 15%. Sign up for Z-mail.