20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000

VALUE BRAND| Zoro #: G0852984| Mfr #: 2WZG7

$19.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852984 Mfr #: 2WZG7
Finish: ZincMaterial: Low Carbon Steel
Item: Cotter PinType: Extended Prong
Meets/Exceeds: ANSI/ASME B 18.8.7Length: 1-1/4"
Fits Shaft Dia.: -Pin Dia.: 1/8"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 1 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.7, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.