Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100

VALUE BRAND| Zoro #: G0403724| Mfr #: 00-125-2500-P

$4.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0403724 Mfr #: 00-125-2500-P
Fits Shaft Dia.: -Item: Cotter Pin
Type: Extended ProngFinish: Zinc
Pin Dia.: 1/8"Meets/Exceeds: ANSI/ASME B 18.8.14
Material: Low Carbon SteelLength: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 2 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.14, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.